DESCRIPTION

  • Built-in fiber reinforcement and UV inhibitors
  • Indoor/outdoor use
  • LEED compliant
  • Passes ASTM C-731
  • Passes SCAQMD Rule 1168
  • Premium grade, versatile all purpose, duct sealant
  • UL 181A-M and UL 181B-M listed
  • Water-based

Hardcast Versa-Grip™ 181 11 oz. Cart Duct Seal

HAR305056

Size:

11 oz

SPECIFICATIONS

ASTM Specifications
ASTM C-731, ASTM D-2022
Application
Commercial, Residential
CARB OTC LEED Compliant
Yes
Collection
Versa-Grip™ 181
Color Finish
Grey
Material
Liquid, Rubber
Material Type
Latex
Maximum Temperature
200
NSF Certified
Yes
Size
11 oz
Temperature Range
-20 to 200 Deg F
Type
Duct Seal
UL Listed
Yes

Starting at
$3.37
EACH
  • QUANTITY