3 in. x 50 yd. White Gypsum Fiber Tape
Two Part II Sealing System™ 3 in. x 50 yd. White Gypsum Fiber Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hardcast’s original mineral-gypsum-compound impregnated fiber tape and liquid sealant duct joint sealer
- The industry standard two-part system for sealing low-, medium-, and high-pressure duct systems
- City of Los Angeles Approval
- Passes 1,000 Hours QUV
- LEED Compliant
Documents
Specifications
- Application:
- Commercial, Indoor, Outdoor, Residential
- Collection:
- Two Part II Sealing System™
- Color Finish Name:
- White
- Length:
- 150 ft
- Material:
- Gypsum
- Maximum Temperature:
- 200
- Product Type:
- Fiber Tape
- Temperature Range:
- 0 to 200 Deg F
- UL Listed:
- No
- Width:
- 3 in