Plastic 24 in. Duct Protection Film

You last purchased this on
 
Hardcast

Carlisle® Plastic 24 in. Duct Protection Film

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hardcast

Carlisle® Plastic 24 in. Duct Protection Film

  • Fast #
  • Part #HAR326151
  • Item #7103556
  • Manufacturer Part #326151
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • UV stable
  • Highly conformable
  • Mold-resistant
  • Can be used as part of LEED EQ 3.1 Construction IAQ Management Plan
  • Clean, residue-free removal
  • Satisfies SMACNA guidelines for duct cleanliness level C (Advanced)
  • Adhesive contains antibacterial agents
  • Puncture-resistant
  • Made with recyclable materials
  • Requires Certification

Documents


Specifications

Collection:
Carlisle®
Length:
200 ft
Material:
Plastic
Product Type:
Duct Protection Film
Thickness:
2 mil
Width:
24 in