DESCRIPTION

  • City of Los Angeles Approval
  • Double Fold Offset Seams™ act as a structural stabilizer and protects fabrics
  • Good abrasion resistance
  • Great strength and tear resistance
  • Light commercial applications
  • Made with G-90 galvanized steel
  • Offers superior holding power and tear resistance
  • Passes ASTM E84
  • Passes UL 214
  • Resistant to moisture and mildew

Hardcast 3-3-3 28G Connector Plus Flexible Duct Connectors

HAR307881

Material:

Galvanized Steel

SPECIFICATIONS

ASTM Specifications
ASTM E84
Gauge
28
Length
100 ft
Material
Galvanized Steel, Vinyl
Material Type
Vinyl
UL Listed
No
Width
9 in

Starting at
$176.6
EACH
  • QUANTITY

DOCUMENTS