DESCRIPTION

  • Carbon alloy steel
  • Consistently sharp points to ensure posistive contact when welded
  • Easily applied using any conventional portable or automatic resistance welding unit
  • Made in the USA

Hardcast 30 Pounds Weld Pin

HAR308141

Length:

1/2 in

SPECIFICATIONS

Color Finish
Silver
Length
1/2 in
Material
Carbon Alloy Steel
Package Quantity
5000

Starting at
$214.62
per PACK
  • QUANTITY

DOCUMENTS