DESCRIPTION

  • 50 ft. roll
  • Aluma-Grip™ for heavy duty indoor/outdoor applications

Hardcast 4 in. Foil Tape

HAR304080

Length:

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Length
50 ft
UL Listed
Yes
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY