DESCRIPTION

  • City of Los Angeles Approval
  • Hardcast’s original mineral-gypsum-compound impregnated fiber tape and liquid sealant duct joint sealer
  • LEED Compliant
  • Passes 1,000 Hours QUV
  • The industry standard two-part system for sealing low-, medium-, and high-pressure duct systems

Hardcast Two Part II Sealing System™ 4 in. Gypsum Duct Tape

HAR304165

Length:

150 ft

SPECIFICATIONS

Application
Commercial, Residential
Collection
Two Part II Sealing System™
Color Finish
White
Length
150 ft
Material
Gypsum
Maximum Temperature
200
Temperature Range
0 to 200 Deg F
UL Listed
No
Width
4 in

Starting at
$45.46
EACH
  • QUANTITY

DOCUMENTS