This product requires certification to purchase.

750 BTU Dual Fuel Condensing Boiler

Hardcast

750 BTU Dual Fuel Condensing Boiler

  • Fast #
  • Part #HAR326381
  • Item #7172053
  • Manufacturer Part #326381
4.2 out of 5 Customer Rating
Brand image
Hardcast

750 BTU Dual Fuel Condensing Boiler

  • Fast #
  • Part #HAR326381
  • Item #7172053
  • Manufacturer Part #326381
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Line Set Wrap
  • Requires Certification

Documents

Dimensions & Measurements
Length
75 ft
Characteristics & Features
Material
Rubber
Material Type
Butyl
Warranty & Product Information
Product Type
Tape
Type
HAR326381
UPC
638532813227