DESCRIPTION

  • Spray gun comes complete with standard 6501 tip
  • Tip 9501 is available (sold separately) for white, VOC compliant system
  • Travel-tack portable adhesive system spray guns and tips

Hardcast Adjustable Spray

HAR307490

Color Finish

 

SPECIFICATIONS

Color Finish
Metallic
GSA Approved
No
Material
Metal
NSF Certified
No
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$214.33
EACH
  • QUANTITY

DOCUMENTS