DESCRIPTION

  • All purpose industrial grade duct sealant
  • Built-in fiber reinforcement and UV inhibitors
  • Indoor/outdoor use
  • LEED compliant
  • Passes ASTM C-731
  • Suitable for residential use
  • UL 181B-M listed
  • US Coast Guard approved
  • Water-based

Hardcast Duct-Seal™ 321 Cart Duct Seal Gray DS321

HAR304159

Size:

SPECIFICATIONS

ASTM Specifications
ASTM C-731, ASTM D-2022
Application
Commercial, Indoor, Outdoor, Residential
CARB OTC LEED Compliant
Yes
Collection
Duct-Seal™ 321
Color Finish
Grey
Material
Liquid, Rubber
Material Type
Latex
Maximum Temperature
200
NSF Certified
No
Size
11 oz
Temperature Range
-20 to 200 Deg F
UL Listed
Yes

Starting at
$2.66
EACH
  • QUANTITY