DESCRIPTION

  • 10-year warranty when used indoors; 10-year outdoor warranty when used as part of the Foil Sealant System with AFT-701 rolled sealant
  • City of Los Angeles Approval
  • Dept of Homeland Security approval
  • Indoor/outdoor use
  • LEED Compliant and Passes SCAQMD Rule 1168
  • Over 40-year track record
  • Passes ASTM C731, ASTM C732, ASTM D2202
  • Passes US EPA, NSF/AWSI Standard 61, USDA, FDA
  • Premium grade, all-purpose,fiber-free, water-based duct sealant
  • UL 181B-M Listed

Hardcast Iron-Grip® 601 Cartridge Duct Sealant in Gray

HAR304137

Size:

SPECIFICATIONS

ASTM Specifications
ASTM C731, ASTM C732, ASTM D1084 Method B, ASTM D1475, ASTM D1640, ASTM D2202, ASTM D2240, ASTM D2697, ASTM D412, ASTM D5590, ASTM E84
Application
Commercial, Industrial, Residential
CARB OTC LEED Compliant
Yes
Collection
Iron-Grip® 601
Color Finish
Grey
Material
Liquid
Material Type
Latex
Maximum Temperature
200
NSF Certified
Yes
Size
11 oz
Temperature Range
-20 to 200 Deg F
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY