DESCRIPTION

  • All-purpose, water-based duct sealant
  • Built-in polyester reinforcementand UV inhibitors
  • City of Los Angeles Approval
  • Indoor/outdoor use
  • LEED Compliant
  • Mold and mildew resistant
  • Passes SCAQMD Rule 1168
  • UL 181A-M and UL 181B-M Listed

Hardcast CCWI-181™ Cartridge in Grey

HAR304146

Size:

11 oz

SPECIFICATIONS

ASTM Specifications
ASTM D1084 Method B, ASTM D1475, ASTM D1640, ASTM D2202, ASTM D2697, ASTM D412, ASTM D5590, ASTM E84
Application
Commercial, Industrial, Residential
CARB OTC LEED Compliant
Yes
Collection
CCWI-181™
Color Finish
Grey
Material
Liquid
Material Type
Latex
Maximum Temperature
200
NSF Certified
No
Size
11 oz
Temperature Range
-20 to 200 Deg F
UL Listed
Yes

Starting at
$2.82
EACH
  • QUANTITY

DOCUMENTS