DESCRIPTION

  • Fiber-reinforeced
  • Indoor/outdoor 40 year cycle
  • LEED compliant
  • Metal, rigid fiberglass and flexible air ducts
  • Passes ASTM C-731
  • Passes SCAQMD Rule 1168
  • Passes UL 723
  • UL 181A-M and UL 181B-M listed

Hardcast Versa-Grip™ 102 Duct Seal in White

HAR304153

Size:

1 gal

SPECIFICATIONS

ASTM Specifications
ASTM C-731, ASTM D-2022
Application
Commercial, Residential
CARB OTC LEED Compliant
Yes
Collection
Versa-Grip™ 102
Color Finish
White
Material
Liquid, Rubber
Material Type
Latex
Maximum Temperature
200
NSF Certified
No
Size
1 gal
Temperature Range
-20 to 200 Deg F
UL Listed
Yes

Starting at
$25.37
EACH
  • QUANTITY

DOCUMENTS