DESCRIPTION

  • Commercial
  • Damper, 20" x 20"
  • Rattle-free performance
  • Slotted 12 gauge steel handle with offset
  • The squeezing clamping action of the reverse bend handle, fitted with bolt and nut, assures non-slippage

Hardcast Dyn-A-Quad Single Shear Set

HAR308027

Size:

3/8 in

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
20 in x 20 in Damper
Gauge
12
Material
Galvanized Steel
Size
3/8 in
UL Listed
No

Starting at
$5.38
EACH
  • QUANTITY

DOCUMENTS