DynAir Kwiki Residential Damper Regulator
DynAir Kwiki Residential Damper Regulator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zinc-plated
- 10"x10" damper
- Residential
- Spring is locked out of the way for easy damper insertion
- Easy installation
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Material:
- Metal
- Product Type:
- Damper Regulator Set
- Size:
- 10 in x 10 in
- UL Listed:
- No