DynAir Kwiki Set Economy Residential Damper Regulator

Part #HAR307962  |  Item #3909681  |  Manufacturer Part #307962

$11.70 10 EA

$1.17 EACH

11.7

Material:

Metal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Residential
  • Zinc-plated
  • 10"x10" damper
  • Easy installation
  • Spring is locked out of the way for easy damper insertion

Documents

Specifications

Brand Model Compatibility: 10 in x 10 in Damper

Color Finish: Zinc Plated

Material: Metal

Type: HAR307962

UL Listed: No