2 in. x 100 ft. Foil Mastic Tape

This product has been replaced by

Hardcast Grey 2 in. Silver Aluminum Rolled Duct Sealing Tape
Hardcast 2 in. x 100 ft. Silver Aluminum Rolled Duct Sealing Tape
Manufacturer Part #325803
You last purchased this on
 
Hardcast

Foil-Grip™ 1403-181BFX 2 in. x 100 ft. Foil Mastic Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Hardcast Grey 2 in. Silver Aluminum Rolled Duct Sealing Tape
Hardcast 2 in. x 100 ft. Silver Aluminum Rolled Duct Sealing Tape
Manufacturer Part #325803
Hardcast

Foil-Grip™ 1403-181BFX 2 in. x 100 ft. Foil Mastic Tape

  • Fast #
  • Part #HAR309781
  • Item #3266927
  • Manufacturer Part #309781
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Instant water-resistant grip
  • UL 181B-FX listed
  • Indoor/outdoor 40 year cycle
  • Zero dry time
  • Passes SCAQMD Rule 1168
  • True zero VOC
  • Suitable for subgrade application on PVC coated duct
  • Pressure sensitive
  • LEED compliant
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84, ASTM G-53
Application:
Commercial, HVAC, Indoor, Industrial, Outdoor, Residential
Collection:
Foil-Grip™ 1403-181BFX
Color Finish Category:
Greys
Color Finish Name:
Grey, Silver
Length:
100 ft
Material:
Aluminum, Rubber
Material Type:
Butyl®
Maximum Temperature:
180
Product Type:
Aluminum Foil Tape
Temperature Range:
-20 to 180 Deg F
Tensile Strength:
20 pli/1400 psi avg
Thickness:
17 mil
UL Listed:
Yes
Width:
2 in