DESCRIPTION

  • 40-year cycle indoor/outdoor
  • City of Los Angeles Approval
  • Instant water-resistant grip
  • LEED Compliant
  • Passes SCAQMD Rule 1168
  • Pressure-sensitive
  • Suitable for subgrade application on PVC-coated duct
  • True Zero VOC
  • UL Classified
  • Zero dry time

Hardcast Foil-Grip™ 3 in. Silver Aluminum Premium Grade Duct Tape

HAR304100

Length:

100 ft

SPECIFICATIONS

ASTM Specifications
ASTM C765, ASTM D2243, ASTM D2485, ASTM D3330-83, ASTM D3652, ASTM D412, ASTM E84, ASTM G53
Application
Commercial, Residential
CARB OTC LEED Compliant
Yes
Collection
Foil-Grip™
Color Finish
Silver
Length
100 ft
Material
Aluminum
Maximum Temperature
180
Temperature Range
-20 to 180 Deg F
Tensile Strength
955 lbs/in
Thickness
17 mil
Type
Premium Grade Duct Tape
UL Listed
No
Width
3 in

Starting at
$38.9
EACH
  • QUANTITY