DESCRIPTION

  • 40-year cycle indoor/outdoor
  • 5-year indoor/outdoor warranty
  • Heavy duty, pressure-sensitive
  • Immediate sealing on contact, long-term adhesion
  • LEED Compliant
  • Passes 2,000 hours QUV
  • Passes SCAQMD Rule 1168
  • True Zero VOC
  • Up to 25 inch w.c.
  • Zero dry time

Hardcast Aluma-Grip™ 3 in. Silver Foil Tape

HAR304079

Length:

50 ft

SPECIFICATIONS

ASTM Specifications
ASTM C765, ASTM D2243, ASTM D2485, ASTM D3330, ASTM D3652, ASTM D412, ASTM E84, ASTM G53
Application
Commercial, Residential
Collection
Aluma-Grip™
Color Finish
Silver
Length
50 ft
Material
Aluminum
Maximum Temperature
180
Temperature Range
-20 to 180 Deg F
Tensile Strength
720 lbs/in
Thickness
30 mil
Type
Rolled Duct Sealing Tape
UL Listed
No
Width
3 in

Starting at
$28.41
EACH
  • QUANTITY