DESCRIPTION

  • All purpose duct sealant
  • Built-in polyester reinforcement and UV inhibitors
  • Indoor/outdoor use
  • LEED compliant
  • Passes ASTM C-731
  • Passes SCAQMD Rule 1168
  • UL 181A-M and UL 181B-M listed
  • Water-based

Hardcast CCWI-181™ Indoor/Outdoor Mastic in Gray

HAR304147

Size:

SPECIFICATIONS

ASTM Specifications
ASTM C-731, ASTM D-2022
Application
Commercial, Residential
CARB OTC LEED Compliant
Yes
Collection
CCWI-181™
Color Finish
Grey
Material
Liquid, Rubber
Material Type
Latex
Maximum Temperature
200
NSF Certified
No
Size
2 gal
Temperature Range
-20 to 200 Deg F
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$48.17
EACH
  • QUANTITY

DOCUMENTS