5 gal. Rapid-Tacking Solvent-Based Insulation Adhesive
This product has been replaced by
Manufacturer Part #335502
Insta-Tack™ 5 gal. Rapid-Tacking Solvent-Based Insulation Adhesive
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Passes ASTM C916
- UL 723 Classified
- Rapid-tacking
- Passes 5 freeze thaw cycles
- Solvent-based
- Non-flammable when dry
Documents
Specifications
- ASTM:
- ASTM C731, ASTM C916, ASTM E84
- Application:
- Commercial, Industrial, Residential
- Collection:
- Insta-Tack™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Material:
- Plastic
- Material Type:
- Polymer, Resin
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Product Type:
- Insulation Adhesive
- Size:
- 5 gal
- Temperature Range:
- -20 to 200 Deg F
- UL Listed:
- No