DESCRIPTION

  • Excellent water resistance
  • Instant tacking
  • LEED Compliant
  • Passes Ozone Transport Commission Standards
  • Passes SCAQMD Rule 1168
  • Polymer-based aerosol spray
  • Portable
  • Solvent-based
  • White

Hardcast Travel-Tack™ Portable Spray System Insulation Adhesive in Clear

HAR308599

Size:

SPECIFICATIONS

ASTM Specifications
ASTM E84
Application
Commercial, Residential
Collection
Travel-Tack™
Color Finish
White
Material
Liquid
Material Type
Polymer
Maximum Temperature
120
NSF Certified
No
Size
12 oz
Temperature Range
Up to 120 Deg F
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS