5 gal Latex Robotic Insulation Encapsulator Coating in White
RE-500™ 5 gal Latex Robotic Insulation Encapsulator Coating in White
Frequently Purchased Together
Product Details
- For use inside the ductwork to encapsulate fibrous glass duct insulation
- Provides resistance to mold growth
- Water-based
- Sprayable
- NSF Approved
- Passes ASTM G21
- Low VOC
- LEED Compliant
- Passes SCAQMD Rule 1168
- Semi-gloss finish
Documents
Specifications
- ASTM:
- ASTM E-84, ASTM G-21
- Application:
- Commercial, Industrial, Residential
- Collection:
- RE-500™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Latex
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Product Type:
- Insulation Adhesive
- Size:
- 5 gal
- Temperature Range:
- -20 to 200 Deg F
- UL Listed:
- Yes