DESCRIPTION

  • 2" x 2" 14 gauge steel base
  • Can be used to hold all low and medium density insulation and insulation board
  • Includes clip
  • Pressure-sensitive adhesive

Hardcast Steel Weld Pin with Washer 100 Pack

HAR308162

Length:

1-1/4 in

SPECIFICATIONS

Color Finish
Silver
Length
1-1/4 in
Material
Metal
Package Quantity
100
Width
2 in

Starting at
$21.49
per PACK
  • QUANTITY

DOCUMENTS