DESCRIPTION

  • Exceptional strength
  • Fast drying time
  • LEED compliant
  • Low viscosity, no-drip, no-string formulation
  • Passes ASTM C-731
  • Solvent based, synthetic rubber duct sealant
  • UL 181B-M listed
  • Unmatched flexibility
  • Up to 10" w.c

Hardcast Sure-Grip™ 404 Sure Grip Duct Sealant

HAR302009

Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2022
Application
Commercial, Residential
CARB OTC LEED Compliant
Yes
Collection
Sure-Grip™ 404
Color Finish
Grey
IsAcceptableImage
Material
Synthetic Rubber
Maximum Temperature
200
NSF Certified
No
Size
1 gal
Temperature Range
-20 to 200 Deg F
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY