DESCRIPTION

  • Excellent water resistance
  • Green
  • Instant-tacking
  • Passes ASTM C-916
  • Polymer-based aerosol spray
  • Portable
  • Solvent-based

Hardcast Travel-Tack™ Travel Tack Green

HAR308602

Size:

SPECIFICATIONS

ASTM Specifications
ASTM C-916, ASTM E-84
Application
Commercial, Residential
Collection
Travel-Tack™
Color Finish
Green
Material
Plastic
Material Type
Polymer
Maximum Temperature
200
Size
40 lbs
Temperature Range
-40 to 200 Deg F
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS