1 gal. 4 Indoor/Outdoor Liner Adhesive in White
Two Part II Sealing System™ 1 gal. 4 Indoor/Outdoor Liner Adhesive in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hardcast’s original mineral-gypsum-compound impregnated fiber tape and liquid sealant duct joint sealer
- The industry standard two-part system for sealing low-, medium-, and high-pressure duct systems
- City of Los Angeles Approval
- Passes 1,000 Hours QUV
- LEED Compliant
Specifications
- ASTM:
- ASTM E84
- Application:
- Commercial, Indoor, Industrial, Outdoor, Residential
- Collection:
- Two Part II Sealing System™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic, Latex
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Product Type:
- Liner Adhesive
- Size:
- 1 gal
- Temperature Range:
- 0 to 200 Deg F
- UL Listed:
- No