Versa-Grip™ 181 2 gal Versa Grip Mastic

Part #HAR304139  |  Item #2819732  |  Manufacturer Part #304139

$67.31 EACH

Size:

2 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 60

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Premium grade, versatile, all-purpose, water-based duct sealant
  • Indoor/outdoor use
  • Built-in fiber reinforcement and UV inhibitors
  • UL 181A-M and UL 181B-M Listed
  • Passes US EPA, NSF/AWSI Standard 61, USDA, FDA
  • Passes ASTM C731, ASTM C732, ASTM D2202
  • LEED Compliant and Passes SCAQMD Rule 1168
  • City of Los Angeles Approval
  • 5-year warranty when used indoors; 10-year outdoor warranty when used as part of the Foil Sealant System with AFT-701 rolled sealant

Specifications

ASTM Specifications: ASTM C731, ASTM C732, ASTM D1084 Method B, ASTM D1475, ASTM D1640, ASTM D2202, ASTM D2240, ASTM D2697, ASTM D412, ASTM D5590, ASTM E84

Application: Commercial, Industrial, Residential

CARB OTC LEED Compliant: Yes

Collection: Versa-Grip™ 181

Color Finish: White

Color Finish Category: Whites

Material: Latex

Maximum Temperature: 200

NSF Certified: Yes

Product Type: Mastic Sealant

Size: 2 gal

Temperature Range: -20 to 200 Deg F

UL Listed: Yes