DESCRIPTION

  • Packed with two 8/32" x 1" screws

Hardware Resources Westbury 1-1/4 in. Cabinet Knob with 2-Screw

H3898

Color Finish

 

SPECIFICATIONS

Base Diameter
1-1/4 in
Collection
Westbury
Color Finish
Brushed Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Material
Zinc

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.79
EACH
  • QUANTITY