DESCRIPTION

  • Packed with one 8/32" x 1" screw

Hardware Resources Lindos 1-1/4 in. Cabinet Knob with Screw

HZ115

Color Finish

 

SPECIFICATIONS

Base Diameter
1-1/4 in
Collection
Lindos
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Material
Zinc
Style
Traditional

Starting at
Call for Pricing
  • QUANTITY