DESCRIPTION

  • Packed with one 1/4" x 1-1/8" screw

Hardware Resources Cypress 1-1/4 in. Cabinet Knob with Screw

HZ118

Color Finish

 

SPECIFICATIONS

Base Diameter
1-1/4 in
Collection
Cypress
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Material
Zinc
Style
Traditional

Starting at
$2.99
EACH
  • QUANTITY