DESCRIPTION

  • Packed with one 8/32" x 1-1/8" screw

Hardware Resources Drake 1-3/16 in. Cabinet Knob with Screw

H424

Color Finish

 

SPECIFICATIONS

Base Diameter
1-3/16 in
Collection
Drake
Color Finish
Brushed Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Material
Zinc
Style
Transitional

Starting at
$6.24
EACH
  • QUANTITY