DESCRIPTION

  • Packed with one 1/4" x 1-1/8" screw

Hardware Resources Syracuse 1-3/16 in. Modern Cabinet Knob with Screw

H575

Color Finish

 

SPECIFICATIONS

Collection
Syracuse
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Zinc
Style
Traditional

Starting at
$4.32
EACH
  • QUANTITY