1-3/4 in. Closed Mounting Bracket for 1-1/16 in. Round Closet Rod Screw-In Type in Polished Chrome

You last purchased this on
 
Hardware Resources

1-3/4 in. Closed Mounting Bracket for 1-1/16 in. Round Closet Rod Screw-In Type in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hardware Resources

1-3/4 in. Closed Mounting Bracket for 1-1/16 in. Round Closet Rod Screw-In Type in Polished Chrome

  • Fast #
  • Part #HM7260
  • Item #7258007
  • Manufacturer Part #M7260
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Center to Center: 2"
  • For 1-1/16" Round Closet Rod.
  • Closed Screw-in Mounting Bracket.
  • Screws Included
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1 in
Height:
1-3/4 in
Material:
Zinc
Width:
2-11/16 in