DESCRIPTION

  • Center-to-center: 76 mm
  • Packed with two 1/4" x 1" screws

Hardware Resources Naples 136 mm. Cabinet Bar Pull with Beveled Both Ends and 2-Screw

H136

Length:

SPECIFICATIONS

Base Diameter
7/16 in
Collection
Naples
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
136 mm
Type
Pull

Starting at
$4.22
EACH
  • QUANTITY