1/4 in. Shelf Support Spoon in Nickel

You last purchased this on
 
Hardware Resources

1/4 in. Shelf Support Spoon in Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hardware Resources

1/4 in. Shelf Support Spoon in Nickel

  • Fast #
  • Part #HH1206BN
  • Item #4242697
  • Manufacturer Part #1206BN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available in carton of 1 000 pcs. and 6 000 pcs. master carton.
  • Grommets available in carton of 1 000 pcs. and 5 000 pcs. master carton
  • Solid steel construction.
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Diameter:
1/4 in
Material:
Steel