DESCRIPTION

  • Elements' Naples collection of bar pulls offers 14 different center-to-center options, with the coordinating T-knob, in Satin Nickel, Polished Chrome and Stainless Steel
  • Hollow stainless steel cabinet bar pull with beveled ends

Hardware Resources Naples 154mm Pull Bar Cabinet Element

H154SS

Color Finish

 

SPECIFICATIONS

Collection
Naples
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Handle Type
Bar
Length
6-1/16 in
Material
Stainless Steel
Type
Cabinet Bar Pull
Width
1-3/8 in

Starting at
$5.56
EACH
  • QUANTITY