DESCRIPTION

  • Center-to-center: 128 mm
  • Packed with two 1/4" x 1" screws

Hardware Resources Naples 176 mm. Cabinet Bar Pull with Beveled Both Ends and 2-Screw

H176

Color Finish

 

SPECIFICATIONS

Collection
Naples
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
176 mm

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.92
EACH
  • QUANTITY