DESCRIPTION

  • Center-to-center: 128 mm
  • Packed with two 1/4" x 1" screws

Hardware Resources Naples 206 mm. Cabinet Bar Pull with Beveled Both Ends and 2-Screw

H206

Color Finish

 

SPECIFICATIONS

Collection
Naples
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
206 mm
Material
Zinc
Style
Contemporary

Starting at
$7.13
EACH
  • QUANTITY