DESCRIPTION

  • Center-to-center: 192 mm
  • Packed with two 1/4" x 1" screws

Hardware Resources Naples 272 mm. Cabinet Bar Pull with Beveled Both Ends and 2-Screw

H272

Color Finish

 

SPECIFICATIONS

Collection
Naples
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
272 mm

Starting at
$7.21
EACH
  • QUANTITY