DESCRIPTION

  • Center-to-Center: 3"
  • Packed with two 8/32" x 1" screw

Hardware Resources Cypress 3-3/8 in. 3-Hole Cabinet Pull with 2-Screw

HZ1183

Color Finish

 

SPECIFICATIONS

Collection
Cypress
Color Finish
Brushed Antique Copper
Color Finish Category
Copper Tones
Length
3-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2.6
EACH
  • QUANTITY