DESCRIPTION

  • Center-to-Center: 256 mm
  • Packed with two 8/32" x 1" screws

Hardware Resources Naples 336 mm. Cabinet Bar Pull Beveled Both Ends with 2-Screw

H336

Color Finish

 

SPECIFICATIONS

Collection
Naples
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
336.0 mm

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY