DESCRIPTION

  • Center-to-Center: 288 mm
  • Packed with two 8/32" x 1" screws

Hardware Resources Naples 368 mm. Cabinet Bar Pull with Beveled Both Ends and 2-Screw

H368

Color Finish

 

SPECIFICATIONS

Collection
Naples
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
368.0 mm

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$9.53
EACH
  • QUANTITY