DESCRIPTION

  • Center-to-center: 96 mm
  • Packed with two 1/4" x 1" screws

Hardware Resources Capri 4-1/2 in. Arc Cabinet Pull with 2-Screw

H4690

Color Finish

 

SPECIFICATIONS

Collection
Capri
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
3-3/4 in

Starting at
$4.71
EACH
  • QUANTITY