DESCRIPTION

  • Center-to-Center: 96 mm
  • Packed with two 8/32" x 1" screws

Hardware Resources Cypress 4-1/8 in. Cabinet Pull with 2-Screw

HZ11896

Color Finish

 

SPECIFICATIONS

Collection
Cypress
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
4-1/8 in
Material
Zinc
Style
Traditional

Starting at
$4.37
EACH
  • QUANTITY