DESCRIPTION

  • Center-to-Center: 96 mm
  • Packed with two 8/32" x 1" screws

Hardware Resources Lindos 4-3/8 in. Cabinet Pull with Rope Trim

HZ11596

Color Finish

 

SPECIFICATIONS

Collection
Lindos
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
4-3/8 in
Material
Zinc
Style
Traditional

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY