DESCRIPTION

  • Center-to-Center: 4"
  • Packed with two 8/32" x 1" screws

Hardware Resources Torino 4-5/16 in. 4-Hole Steel Wire Cabinet with 2-Screw

HS2714

Color Finish

 

SPECIFICATIONS

Collection
Torino
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
4-5/16 in
Style
Traditional

Starting at
Call for Pricing
  • QUANTITY