DESCRIPTION

  • Center-to-Center: 96 mm
  • Packed with two 8/32" x 1" screws

Hardware Resources Somerset 4-7/8 in. Decorative Cabinet Pull with 2-Screw

H8004

Color Finish

 

SPECIFICATIONS

Collection
Somerset
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
4-7/8 in
Style
Contemporary

Starting at
$5.48
EACH
  • QUANTITY