DESCRIPTION

  • Center to center 76 mm
  • Packed with two 8/32" x 1" screws

Hardware Resources Sedona 4 in. 3-Hole Cabinet Bar Pull with 2-Screw

H400SN

Color Finish

 

SPECIFICATIONS

Collection
Sedona
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY