DESCRIPTION

  • Center-to-center: 3"
  • Packed with two 1/4" x 1" screws

Hardware Resources Drake 4 in. 3-Hole Geometric Cabinet Pull with 2-Screw

H4233

Color Finish

 

SPECIFICATIONS

Collection
Drake
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
4 in
Material
Zinc

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.22
EACH
  • QUANTITY